PATLITE Voice Annunciator with MP3 Playback BDV-15JF-J 1unit
Rp6.599.900
Persediaan
Spesifikasi Produk
| Model Number | BDV-15JF-J |
|---|---|
| Unit | 1unit |
| Rated Voltage | DC 12-24V |
| Body Color | Light Grey |
| Power Consumption | 4W |
| Sound Level (Max.) | 80dB (at 1m) |
| Operating Temperature Range | -10 ±50°C (RH less than 85%) |
| Maximum Playback Time | 63Sec |
| Protection Rating | IP54 (Panel Mount) |
| Channel | 15 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 07 November 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Features
- Only Flush-mounting style available.
- Able to produce a loud sound of up to 87 dB (at 1m) despite its compact size
- A volume control on the front panel provides an easy way to adjust the sound volume.
- The use of an SD card allows me
- Only Flush-mounting style available.
- Able to produce a loud sound of up to 87 dB (at 1m) despite its compact size
- A volume control on the front panel provides an easy way to adjust the sound volume.
- The use of an SD card allows me
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan