Yamawa Hand Tap for Parallel Pipe Thread (G) G 1/2-14 1pc

#Nomor SKU S008143666
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number G
Unit 1pc
Material High speed tool steel (HSS)
Standard G
Screw Diameter G 1/2
Number of Flutes 4
Screw Length 26mm
Nominal Designation G1/2
Number of Chamfered Threads 3.5 pitch
Overall Length L 87mm
Screw Type G
Tap Type Straight groove tap
Tap Grade Second grade
Female Screw Type G, PF
Grade of Female Screws None (G), Class A (PF)
Shank Diameter d 18φ mm
Dimensions l2 47mm
Tolerance 55 to 25µm
Dimension Lk 17mm
Screw Length l 26mm
Dimensions k (mm) 14
Size 1/2-14
M Code 08167171
Berat (Kg) 0.2
Tanggal Produk Terdaftar 05 November 2018
Terakhir Diperbaharui 05 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The G tap is a hand tap for parallel pipe threads and conforms to the ISO thread specications. It is used for fitting with the pipe parallel external thread G (PF).
Warning
In case of order with cash on delivery, it may be shipped after the next day.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan