Yamawa Hand Tap for Taper Pipe Threads Long Type PT 1/4 -19 1pc
Rp599.900
Persediaan
Spesifikasi Produk
| Model Number | PT |
|---|---|
| Unit | 1pc |
| Material | High speed tool steel (HSS) |
| Number of Flutes | 4 |
| Work Material | Medium carbon steel |
| Number of Threads | 19 |
| Screw Length | 28mm |
| Overall Length L | 62mm |
| Screw Type | PT |
| Tap Type | Straight groove tap |
| Tap Grade | 2 |
| Female Screw Type | PT, Rc |
| Shank Diameter d | 11φ mm |
| Number of Threads per inch | 19 |
| Dimension L1 | 21mm |
| Dimension Lk | 12mm |
| Screw Length l | 28mm |
| Screw Diameter | 1/4inch |
| Shank Diameter | 11mm |
| Dimensions k (mm) | 9 |
| Size | 1/4 -19 |
| TRUSCO Number | 121-3059 |
| M Code | 04570702 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 05 November 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
The PT is a hand tap for tapered pipe threads and is used for tapping products whose main purpose is the tightness of the threaded portion when connecting pipe parts etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||