Yamawa Tin Coating Roll Tap Plus R+V G7 M5x0.8 4P 1pc
Rp379.900
Persediaan
Spesifikasi Produk
| Model Number | R+V |
|---|---|
| Unit | 1pc |
| Material | High speed tool steel (HSS) |
| Shape | The M6 or lower for the through hole becomes the protruding center. |
| Pitch | 0.8mm |
| Grade | G7 |
| Screw Diameter | M5 |
| Screw Length | 13mm |
| Overall Length L | 60mm |
| Screw Type | M |
| Number of Chamfered Threads | 4P |
| Surface Processing | Titanium coating |
| Dimensions k | 4.5mm |
| Chamfer | 4P |
| Screw Length l | 13mm |
| Dimension Lk | 7mm |
| Dimensions ln | 22mm |
| Shank Diameter Ds | 5.5mm |
| Manufacture's Product Code | RVP75.0KP |
| Accuracy class | G7 |
| Size | G7 M5x0.8 4P |
| M Code | 34846427 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 05 November 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
The optimum design of the screw part reduces the burden of machining each edible cutter blade and realizes a lifetime increase. Furthermore, occurrence of welding is suppressed, and processing torque is reduced. Optimum design of the eating section reduces the processing burden on each mountain, smooth raising and long life is possible. Adopted necked shape. Round shape is adopted at the top of the screw part, preventing the cracking of the valley of the processing female thread, increasing the strength. Improved tapping vibration precision, adopted new blank shape, high speed, precise machining support. In order to maintain the precision and the roundness of the shank finished with high precision, marking on the shank part has been abolished and calls and grades are stamped on the square part.Cooking 4P / for street holes, 2P / for borehole
Warning
Shank* In case of order with cash on delivery, it may be shipped after the next day.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan