Yamawa Carbide Hand Tap for Cast Iron N-CT FC P3 M8x0.75 1.5P 1pc
Rp2.999.900
Persediaan
Spesifikasi Produk
| Model Number | N-CT FC |
|---|---|
| Unit | 1pc |
| Material | Ultrafine particle cemented carbide |
| Pitch | 0.75mm |
| Nominal Dimension | M8 |
| Grade | P3 |
| Screw Diameter | M8 |
| Screw Type | M |
| Chamfer | 1.5P |
| Manufacture's Product Code | TCNR8.0J1 |
| Size | P3 M8x0.75 1.5P |
| M Code | 40803576 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 05 November 2018 |
| Terakhir Diperbaharui | 26 January 2026 |
Informasi Produk
Description
N-CT FC is the carbide tap suitable for hard and abrasive materials such as cast irons. For volume production.
Warning
In case of order with cash on delivery, it may be shipped after the next day.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan