DID Non-Seal Chain 420 NZ 3 420NZ3 SDH-140RB G&G Gold 1pc

#Nomor SKU S008078070
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 420NZ3 SDH-140RB G&G
Unit 1pc
Pin Length 16.75mm
Joint Clip joint
Inner Link Inner Width 6.35mm
Compatible Joints RJ
Pitch 12.7mm
Link Number 140
Size 420
Color Gold
M Code 36794152
Berat (Kg) 0.9
Tanggal Produk Terdaftar 05 November 2018
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
It depends on year.
Feature

While launching the 420 size lineup, SUPER DH processing and solid push, etc. we thoroughly introduced the technology we have cultivated over the years, and the strongest 420 chain with high strength and 4 times durability of the standard chain was born. It has a potential margin to respond up to 150cc, it is also a definite version of the basic chain It is a cost-effective drive chain.Compared to the standard 420 chain, it achieves about 30% improvement in strength, with a margin of strength on upgrading to 150cc, demonstrating stable performance regardless of whether it is on or off. Long longevity beyond the scope of nonseal.
Main Compatible Vehicle APE, CRF 150 R/R II, Monky, Gorila, NSR 50, XR 100 M, NSF 100, YB - 1, TZM 50 R, GS 50, RM 85/85 L, KSR 110, KX - 85/II, KLX 110
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan