DID Non-Seal Chain NZ Series 525NZ SDH ZB 525NZ SDH-120ZB Steel 1pc
Rp1.799.900
Persediaan
Spesifikasi Produk
| Model Number | 525NZ SDH-120ZB |
|---|---|
| Unit | 1pc |
| Color | Steel |
| Link Number | 120 |
| Size | 525 |
| Joint | Caulking type |
| M Code | 05262784 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 05 November 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Warning
It depends on year. Joint strength is expressed as RJFeature
It is a chain that has outstanding durability beyond the area of non-seal chain, improving wear resistance performance by applying SUPER DH processing to the pin dramatically. It is suitable for old car etc. which does not use seal chain. The 428 NZ newly added to the line up is the optimum chain for mini motocross, which improved the wear resistance performance by about 1.8 times by processing SUPER DH on breaking strength 15% UP as compared with the conventional 428 DS. It corresponds to each size of 428, 520, 525, 530, it is also suitable for old car with a narrow chain line. It is the highest peak of non-seal chain with enhanced performance by strengthening plate and SDH pin processing.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan
Support
Loading chat box
please wait...
Live Chat
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami