LOCKSLING Sigma Locksling A150X1.0 1pc
Rp819.900
Persediaan
Spesifikasi Produk
| Model Number | A150X1.0 |
|---|---|
| Unit | 1pc |
| Working Load Limit (t) | 2 |
| Length (m) | 1 |
| Belt Dimension (WxThickness) | 50x8.5mm |
| M Code | 39589977 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-(3-layer structure) A six-layer strong structure with two layer sheets of three-layer woven belts, and even if one layer of the surface is worn out, safe strength can be secured with the remaining layers.
-(usage limit indicator) In both thickness and
Warning
-Be sure to use a padding such as a corner pad for places where there is a risk of damaging a fiber sling such as a belt sling due to a sharp corners or friction of luggage.
-Even when using a paddle, since slings may be damaged and cut due to sliding
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan