NITTO Isolasi Bolak Balik Low VOC (Double Tape) 50000000000000.0 White 1roll
Rp61.900
Persediaan
Spesifikasi Produk
| Model Number | 50000000000000.0 |
|---|---|
| Unit | 1roll |
| Color | White |
| W x L | 10mmx20m |
| Thickness | 0.16mm |
| Viscosity | 7.75N/10mm |
| Base Material | Non-Woven Fabric |
| Adhesive Materials | Acrylics |
| M Code | 89629172 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-Organic solvents(toluene, xylene, ethyl acetate)are not used.
-The tape strength is strong, and it uses base material hard-to-break when peeling.
-For adhering metal plates, plastic plates, plastic film, foam bodies, etc.
-Adhesion between insulator and internal parts of electronic devices such as cell phones and PCs.
-With release paper.
-The tape strength is strong, and it uses base material hard-to-break when peeling.
-For adhering metal plates, plastic plates, plastic film, foam bodies, etc.
-Adhesion between insulator and internal parts of electronic devices such as cell phones and PCs.
-With release paper.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NITTO%20Isolasi%20Bolak%20Balik%20Low%20VOC%20(Double%20Tape)%2050000000000000_0%20White%201roll/S007935592-2.jpg)