HOUSE BM Multi Core Drill MVB80 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | MVB80 |
|---|---|
| Unit | 1pc |
| Cutting Diameter | 80 |
| Effective Length | 130mm |
| Blade thickness | 3mm |
| M Code | 39403901 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Newly developed multi-blade type allows various types of drilling. Implementation of PAT.P wide chip makes it easy to remove chips. The newly developed radial-1 shank makes it easy to change the core body to other sizes. The bottom core part uses aluminum die cast (リ 55 or more) . Usability is improved with 2/3 less weight than conventional drills. Comes with 2 types of shanks (straight type and SDS type) , so it can be attached to either chuck type or SDS compact and lightweight hammer drill.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan