Ishihashi Seiko Straight Shank Ultra Musashi Drill PUMD4.3 1pc

#Nomor SKU S007798487
Wishlist
Rating:
100% of 100
(3)
Rp119.900
Persediaan

Spesifikasi Produk

Model Number PUMD4.3
Unit 1pc
Cutting Diameter 4.3
Groove Length (mm) 54
Total Length (mm) 83
Shank Diameter (mm) 4.3
Purpose of Use Work material: Boards such as aluminum, steel, and resin, rivet pilot hole, pipe, H steel beam, thick board.
M Code 37006401
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is a small diameter drill at the tip, and the circumferential blade performs end mill cutting at the second step, it does not crack even thin plate materials or plastic resin, and drills a clear hole without rear burr. A new drill based on a combination of a centering drill and an end mill makes it possible to cut at a speed twice as fast as the feed, thus achieving high efficiency.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk