YUKO Flex-Hone BC Type BC35.0 1pc

#Nomor SKU S007760590
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number BC35.0
Unit 1pc
Abrasive Grain Silicone Carbide
Applicable Inner Diameter 33.0 to 36.0mm
Shaft diameter 6.3mm
Abrasive Grain Length 76mm
Total Length 203mm
M Code 2308047
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use :
- Materials with relatively hard SC (silicon carbide) work (cast iron, carbon steel, hardened iron, etc.)
- AO (alumina oxide) Workpiece with relatively soft material (aluminum, stainless steel, copper, etc.) # 60, 120, 180, mainly for deburring # 240, 320, 600, mainly For polishing Equivalent to # 1000 (for mirror finish) (# 20, # 40, # 80, # 400, # 800 are available as special order)
Feature
- It is a structure in which a ball made of artificial abrasive grains is attached to the fiber resin foot protruding from the shaft.
- The feet are made of nylon resin and have high elasticity, so the burr on the inner surface of the work and the inner surface of uneven work can be polished.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan