SKF Housing Adapter Sleeve H 313 with KM Lock Nut and MB Lock Washer 1pc
Rp279.900
Persediaan
Spesifikasi Produk
| Model Number | H 313 |
|---|---|
| Unit | 1pc |
| Bore Diameter d1 (mm) | 60 |
| Width B1 (mm) | 50 |
| Thread Designation | M65x2 |
| Taper | 1:12 |
| Holes for Oil Injection | Without |
| Outside Diameter Small Taper d (mm) | 65 |
| Outside Diameter Lock Nut d3 (mm) | 85 |
| Width Lock Nut B (mm) | 12 |
| Width Lock Nut Including Lock Washer B4 (mm) | 13.5 |
| Thread G | M65x2 |
| External Taper | 1:12 |
| Lock Nut | KM 13 |
| Locking Device | MB 13 |
| Hydraulic Nut | HMV 13E |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
Warning
Image may differ from product. See technical specification for details.Feature
- Easy to install- Complete with lock nut
- Complete with locking device
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan