SKF Double Row Angular Contact Ball Bearing 3309 A 1pc

#Nomor SKU S007743201
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number 3309 A
Unit 1pc
Bore Diameter d (mm) 45
Outside Diameter D (mm) 100
Width B (mm) 39.7
Contact Angle (°) 30
Basic Dynamic Load Rating C (kN) 75
Basic Static Load Rating C0 (kN) 53
Reference Speed (rpm) 7500
Limiting Speed (rpm) 6700
SKF Performance Class SKF Explorer
Contact Type Normal contact (two-point contact)
Number of Rows 2
Locating Feature, Bearing Outer Ring None
Ring Type One-piece inner and outer rings
Cage Sheet metal
Arrangement of Contact Angle (double-row bearing) Back-to-back (O)
Matched Arrangement No
Universal Matching Bearing No
Axial Internal Clearance CN
Bearing Material Bearing steel
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Recess Diameter Inner Ring Shoulder d2 (mm) ≈ 55.6
Recess Diameter Outer Ring Shoulder D2 (mm) ≈ 89.95
Chamfer Dimension Inner Ring r1,2 (mm) min. 1.5
Distance Pressure Point(s) (mm) 58
Abutment Diameter Shaft da Min (mm) min. 54
Abutment Diameter Housing Da Max (mm) max. 91
Fillet Radius ra (mm) max. 1.5
Fatigue Load Limit Pu (kN) 2.24
Limiting Value (e) 0.8
Berat (Kg) 1.2
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
Warning
Image may differ from product. See technical specification for details.
Feature
- High-speed capability
- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan