KO-KEN 9.5 Sq Offset Spin Type Handle 3769NWF-230 1pc
Rp319.900
Persediaan
Spesifikasi Produk
| Model Number | 3769NWF-230 |
|---|---|
| Unit | 1pc |
| Dimension L | 120mm |
| Plug Angle | 9.5mm |
| TRUSCO Number | 811-9028 |
| M Code | 10308207 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 29 October 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Features
If you plug in the socket lightly, if you hear a click, swing your neck flexibly up to 15 degrees up, down, left and right, then push it further, it is a two step utilization type which makes the same linear movement as the conventional spin typ
If you plug in the socket lightly, if you hear a click, swing your neck flexibly up to 15 degrees up, down, left and right, then push it further, it is a two step utilization type which makes the same linear movement as the conventional spin typ
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan