Daytona Motorcycle Rear Shock Absorber Reinforced (Suspensi Motor) 92486 Yellow 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | 92486 |
|---|---|
| Unit | 1pc |
| Color | Yellow |
| Compatible Vehicle Model | GROM ('13-'16) <JC61> |
| M Code | 26959467 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 25 October 2018 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Warning
Initial adjustment tool, please use two adjustable ring spanner (43926) sold separately. Normal rear shock length: 245mm. Side stand is normal can be used. Since the vehicle height is increased slightly, please note Nostoc verrucosum property it will be wFeature
Oil damper-type vehicle height adjustment strengthen rear shock. Spring pre-load infinitely adjustable type. In order to prevent the bottoming increase the stroke weight than normal, it was then about 15% UP the Panereto. Vehicle height is higher specif
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Daytona%20Motorcycle%20Rear%20Shock%20Absorber%20Reinforced%20(Suspensi%20Motor)%2092486%20Yellow%201pc/S007493227-1.jpg)