Daytona Multi Mount Bar Sc PCX/Grom/Majesty S for Clear/Black 91695 1pc

#Nomor SKU S007478112
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number 91695
Unit 1pc
Finishing Pipe part: Anodized finish, mirror adapter part: black plating finish
Material Pipe part: aluminum, stay part: stainless steel, mirror adapter part: steel
Compatible Vehicle Model PCX150 ('12/2 -) (KF12, KF18), PCX ('10/3 -) (JF28, JF56), GROM (JC61), FORZA (MF10/MF12), Majesty S ('14) (2LD1)
Attaching Portion Master cylinder clamp mounting holes
Color Clear-Black
M Code 50901384
Berat (Kg) 0.7
Tanggal Produk Terdaftar 25 October 2018
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Master cylinder, it can not be installed if you are using one of the genuine outside, such as rear brake holder. If you are replacing with the Miraneji conversion adapter to mirror other than genuine, will be mounted in combination with a mirror mounting portion extension adapter kit, it requires a separate correspondence. There is a case that can not be the case attached to the bend and the master cylinder displacement of the handle bar, etc. have occurred fall.
Feature

It will be fitted with a device such as a smart phone or a drink holder in smart. Easily attachable stay comes with a multi-mount bar in the bolt. You can mount a variety of equipment by placing the straight bar to the meter front. Smartphone, USB power supply, helmet holder, drink holder, clock, convenience store hook like arrangement is free.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan