Daytona Primary Side Reinforced 3 Disc Clutch Kit for Monkey/Gorilla Series 95634 1set

#Nomor SKU S007471906
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number 95634
Unit 1set
Main Compatible Vehicle Monkey/Gorilla 12V (Z50JN/P/S/T/V/W/X, Z50J-2000001), (Z50JY/1/2/4/5/6/7, AB27-1000001-), Monkey/Gorilla 3.1PS 6V (Z50JF/J/L, Z50J-1600008-1805927), Monkibaha (Z50JM/N/P, Z50J-1700001 -), JAZZ (86-95/CA50G/J/N/P/S/H2
M Code 55082186
Berat (Kg) 0.9
Tanggal Produk Terdaftar 25 October 2018
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
High-power engine (111cc or more, or twin-cam head, etc.) If it is attached to, there is a possibility that the slip of the clutch, damage to the clutch housing occurs. Please use the secondary-side clutch kit (various).
- Our designated rotational speed: If the product is used outside of the (MAX 10000rpm), may result in damage to the clutch and the surrounding parts. Please be careful.
Feature

Mandatory 3 disk reinforced clutch kit to tuned engine. Corresponding to the engine up to normal ~ 110cc hyper head equivalent.
 . The primary reduction ratio in the number of pages change of the primary drive gear/driven gear will be the fastest type (16 furlongs/69 furlongs -> 18 Ding/67 furlongs). Primary reduction ratio = 3.722 (same primary reduction ratio and our secondary clutch).
 . The clutch outer cover screw comes the hard hexagon socket type that licked.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan