IRIS Sprayer (Drybattery Type) IR4000WGB 1pc
Rp1.399.900
Persediaan
Spesifikasi Produk
| Model Number | IR4000WGB |
|---|---|
| Unit | 1pc |
| Capacity | 4L |
| Nozzle | Two-outlets |
| Nozzle Length | 610 to 830mm |
| Hose length | 1.6m |
| Power Supply | DC9V (D dry batteryx6/sold separately) |
| Mist Capacity | Approx. 400cc/minute |
| Jet Capacity | Approx. 500cc/minute |
| Main Body Materials | Polypropylene (PP) |
| Nozzle Materials | Aluminium |
| Berat (Kg) | 1.5 |
| Tanggal Produk Terdaftar | 25 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
A battery type sprayer convenient for pest control, weed control and watering. Battery type and pressure is not applied to the main unit, leaving the operator worry free and feeling safe. The direction of twin nozzle can be adjusted freely. Its length is also extendable and adjustable. A triple gear pump is being employed to enable excellent amount of spraying (approx. 1.5 times compared to our other products) . Equipped with a cleaning mode that discharges unwanted chemical by reversely rotating the pump.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/IRIS%20Sprayer%20(Drybattery%20Type)%20IR4000WGB%201pc/S007405426-1.jpg)