WAKI Soft Cushion CN106 1set(16pcs)
Rp84.900
Persediaan
Spesifikasi Produk
| Model Number | CN106 |
|---|---|
| Unit | 1set(16pcs) |
| Thickness | 2mm |
| Width | 20mm |
| Length | 10mm |
| Material | Urethane |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 25 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-Impact is absorbed with the elasticity of the urethane sponge to prevent sound and scratch.
-Slip prevention is excellent with special surface processing.
-Installation is easy as it is equipped with an adhesive.
-For door stopper of interior door an
-Slip prevention is excellent with special surface processing.
-Installation is easy as it is equipped with an adhesive.
-For door stopper of interior door an
Warning
-Because it has a strong adhesive, glue may remain of the adhered surface may be damaged upon removal.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/S007400953-1.jpg)