SISIKU Pressed Steel Caster UWJB100 1pc
Rp779.900
Persediaan
Spesifikasi Produk
| Model Number | UWJB100 |
|---|---|
| Unit | 1pc |
| Allowable Weight | 180kgf |
| Wheel Diameter D | 100mm |
| Wheel Width | 35mm |
| Mounting Height H | 144mm |
| Mounting Plate A x B | 95x95mm |
| Mounting Pitch X x Y | 71x71mm |
| Mounting Hole Diameter P | 11.0mm |
| Metal Fitting Materials | Steel |
| Metal Fitting Surface Treatment | Trivalent Unichrome Plated |
| Wheel Materials | Steel Wheel, Urethane |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 24 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-Strength confident SISIKU original box style wheel specification, standard press caster.
-Excellent in oil resistance and wear resistance.
-Plate Type
-Including Press Bearing (with retainer)
-Flexible Type (with double stopper)
-Simultaneously lock the turning part and the wheel
-Excellent in oil resistance and wear resistance.
-Plate Type
-Including Press Bearing (with retainer)
-Flexible Type (with double stopper)
-Simultaneously lock the turning part and the wheel
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan