Shigematsu Personal Cooler TRVT Blue 1pc
Rp7.699.900
Persediaan
Spesifikasi Produk
| Model Number | TRVT |
|---|---|
| Unit | 1pc |
| Color | Blue |
| Cold Air Temperature | 5°C |
| Cold Air Volume | 250L/min |
| Cooling Power | 10.7kJ/min (inlet air pressure 0.5MPa/inlet air temperature 35°C) |
| High Pressure Hose Connection Port | G1/4 male screw |
| Hot Air Outlet | Equipped with elbow pipe |
| Tube Material | Nylon |
| M Code | 89593245 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 24 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-Coolant is not required and it is cooled only with compressed air.
-Possible to adjust flow rate.
-A cross brace type without a waist band.
-Thermal work such as iron and steel, and ceramic industry.
-Prevention of heat stroke.
-Possible to adjust flow rate.
-A cross brace type without a waist band.
-Thermal work such as iron and steel, and ceramic industry.
-Prevention of heat stroke.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/Shigematsu%20Personal%20Cooler/Shigematsu%20Personal%20Cooler%20TRVT%20Blue%201pc/S007390081-2.jpg)