Hikari Pocket Pad PDA56 White 1bag
Rp229.900
Persediaan
Spesifikasi Produk
| Model Number | PDA56 |
|---|---|
| Unit | 1bag |
| Color | White |
| Compliant Size | A5 |
| Dimensions (LxWT) (mm) | 235x173x3.5 |
| M Code | 16416654 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-If it is a flat glossy surface, you can stick it past it repeatedly as many times as you like without using adhesive, double-sided tape, magnet.
-You can use it vertically or horizontally.
-Easy to install and remove and can be used as needed.
-Posti
-You can use it vertically or horizontally.
-Easy to install and remove and can be used as needed.
-Posti
Warning
-Some color transfer and coating may peel off depending on the materials of the installation location.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan