-Robust shell made of die cast.
-Adoption of a five-key guide enables a very smooth connection.
-The receptacle can be attached from the back of the panel.
-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder.
-Screw-in lock type connector.
-PM (plug male) and RF (receptacle female) Fit
Nanaboshi Metal Connector NJC-20 Series NJC207PM 1pc
Rp229.900
Persediaan
Spesifikasi Produk
Model Number | NJC207PM |
---|---|
Unit | 1pc |
Connector Shape | PM (male) |
Number of Contacts | 7 |
Rated | 10A250V |
Voltage resistance | 1000V |
Cable Cross-Sectional Area | 1.25mm<SUP>3</SUP> |
Shell Materials | Zinc Alloy, Satin Finish Chrome Plate Treatment |
Insulator Materials | Synthetic Resin |
Contact Materials | Copper Alloy, Silver Plate Treatment |
M Code | 8557166 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 22 October 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |