Nanaboshi Metal Connector NJC-20 Series NJC204PF 1pc

#Nomor SKU S007365146
Wishlist
Rating:
100% of 100
(2)
Rp199.900
Persediaan

Spesifikasi Produk

Model Number NJC204PF
Unit 1pc
Connector Shape PF (female)
Number of Contacts 4
Rated 10A250V
Voltage resistance 1500V
Cable Cross-Sectional Area 1.25mm<SUP>3</SUP>
Shell Materials Zinc Alloy, Satin Finish Chrome Plate Treatment
Insulator Materials Synthetic Resin
Contact Materials Copper Alloy, Silver Plate Treatment
M Code 8556597
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 October 2018
Terakhir Diperbaharui 10 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Robust shell made of die cast.
-Adoption of a five-key guide enables a very smooth connection.
-The receptacle can be attached from the back of the panel.
-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder.
-Screw-in lock type connector.
-PF (plug female) and RM (receptacle male) Fit

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk