Nanaboshi Metal Connector NCS-30 Series NCS302PM 1pc
Rp329.900
Persediaan
Spesifikasi Produk
Model Number | NCS302PM |
---|---|
Unit | 1pc |
Connector Shape | PM (male) |
Number of Contacts | 2 |
Rated | 15A250V |
Limit Operation Voltage | 400V |
Voltage resistance | 2000V |
Cable Cross-Sectional Area | 2.00mm<SUP>2</SUP> |
Shell Materials | Zinc Alloy, Chrome Plate Treatment |
Insulator Materials | Synthetic Resin |
Contact Materials | Copper Alloy, Nickel Plate |
M Code | 8558331 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 22 October 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
-Basic shape of metal connector piece, can be used for various circuits.
-Mechanically and electrically stable with robust machine/simple structure.
-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicabl
-Mechanically and electrically stable with robust machine/simple structure.
-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicabl
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan