Daikin Oil Cooler (Pendingin Oli) LT0707A10 1pc
Rp16.999.900
Persediaan
Spesifikasi Produk
| Model Number | LT0707A10 |
|---|---|
| Unit | 1pc |
| Heat Conducting Area | 0.7m<SUP>2</SUP> |
| Maximum Flow Rate | 75L/min |
| Total LengthxTotal Height | 614x146mm |
| M Code | 39462893 |
| Berat (Kg) | 13.0 |
| Tanggal Produk Terdaftar | 20 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-An oil cooling device that has a large cooling capacity with little water amount (water cool).
-Fresh water for construction water use. (Sea water can not be used)-A brazing that reliably conducts the heat of the fin.
-Winding shape fins mix oil.
-Can be freely installed 360°.
-Legs can be welded as they are.
-Fresh water for construction water use. (Sea water can not be used)-A brazing that reliably conducts the heat of the fin.
-Winding shape fins mix oil.
-Can be freely installed 360°.
-Legs can be welded as they are.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Daikin%20Oil%20Cooler%20(Pendingin%20Oli)%20LT0707A10%201pc/S007324316-3.jpg)