-Since it has the elasticity with its thick fabric, it is easy to fix, and it can be used for a long time.
-Protects equipment from oil mist and dust.
-Since the holder has a magnet, it can be mounted easily.
-Dirty filter can be easily replaced by cutting off with perforations.
-Can be economically used by replacing the refill filter.
-As a prefilter for control panel filters, compressors, and oil conditioners. For equipment having a large air volume.
-With holder
TRUSCO Control Board Easy Filter TOCPT460 460x200mm 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | TOCPT460 |
|---|---|
| Unit | 1pc |
| Collection Efficiency | 33.3% |
| Size | 460x200mm |
| W x L | 460mmx10m |
| Thickness | 0.4mm |
| Initial Pressure Loss | 26Pa |
| Winding Number | 50sheet |
| Heat Resistant Temperature | 140°C |
| Perforations Pitch | 200mm |
| Material | Flame Retardant Polyester |
| M Code | 20789353 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 19 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||