TRUSCO Coil Hose Blow Gun Set TCBS3 1set
Rp729.900
Persediaan
Spesifikasi Produk
Model Number | TCBS3 |
---|---|
Unit | 1set |
Nozzle Opening Diameter | 3.6mm |
Max Working Dimension | 2.4m |
Coil hose | 5x8mm (inner diameterxouter diameter) |
Maximum Working Pressure | 0.8MPa |
Nozzle Length | 90mm |
M Code | 20778747 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 19 October 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
-Gun and hose are set and they can be as is.(equipped with coupling plug)-Easy flow rate adjustment with lever operation at hand.
-Versatile type that can supply either air up or down.
-Hard to be folded and it has excellent wear resistance.
-For dust work.
-Versatile type that can supply either air up or down.
-Hard to be folded and it has excellent wear resistance.
-For dust work.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan