O.H.INDUSTRIAL Knockout Pin MCK 5-70 1pc
Rp259.900
Persediaan
Spesifikasi Produk
| Model Number | MCK 5-70 |
|---|---|
| Unit | 1pc |
| Dimension F | 36mm |
| Dimensions D(ɸmm) | 20mm |
| Dimension E | 40mm |
| Dimensions h | 166mm |
| Dimensions g | 70mm |
| Material | Copper |
| Dimension A (mm) | 5phi |
| Dimension B | 8phi mm |
| Dimensions c | 10phi mm |
| M Code | 35179986 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 18 October 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Feature
Because The Center is Thick, The Whole Will Not Bend. You Can Choose from 40mm and 70mm According to The Mold Size. To Set Crackable Carbide Hard, Install The Soft Head and Use It to Minimize The Impact.
Usable
When Removing Dies and Punch Parts. When Using The Tool Maintenance, when Removing The Punch Parts Die Parts, or with The Hammer when Installing It. When Putting a Punch.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan