KOGANEI Switch Built-In Pressure Gauge
#Grup produk P102554502
Spesifikasi
Mounting Direction | freedom |
---|---|
Differential Movement | 0.07MPa or less |
Display Pressure Range | 0 to 1.0MPa |
Fluid | air |
Impact Resistance | 9.8m/s² |
Maximum Working Pressure | 0.83MPa |
Operating Temperature Range | 5 to 60°C |
Pressure Adjustment Range | 0.1 to 0.83MPa |
Repeat accuracy | ± 0.05Mpa (5 to 45°C) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The set pressure and working pressure are displayed on one pressure gauge. Since panel mounting is also possible, it is convenient for centralized control and management by incorporating in the control panel.Indicators can be equipped as standard, and the operating status of the switch can also be checked.
Ulasan Produk
Tidak ada ulasan