THK Supporting Unit for Ball Screw Round Shape on Support Side (φ 6 to φ 30) FF 10 1pc
Rp539.900
Persediaan
Spesifikasi Produk
Model Number | FF 10 |
---|---|
Unit | 1pc |
Use Axis | C8 |
Bearings to Use | 608ZZ |
Dimension D (mm) | 28φ (-0.007/-0.02) |
Dimension A (mm) | 43φ |
Dimension B | 35mm |
P.C.D | 35mm |
Dimension L | 12mm |
Shaft Diameter d | 8φ mm |
Dimension D2 | 6.5φ mm |
Dimension F | 5mm |
Dimensions h | 4mm |
Dimension D1 | 3.4φ mm |
M Code | 39251676 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 16 October 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Considering the balance of rigidity with the ball screw, high rigidity and low torque angular bearing (contact angle 30 degrees, DF combination) is used. It is a compact structure that takes space around the installation into account. In addition, since preload-adjusted bearings are incorporated, it is possible to assemble in the same state, reducing the number of assembly steps and improving the assembly accuracy.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan