PISCO Generator Vakum Union Saklar Vakum Built-in Air VBE12-66S 1pc

#Nomor SKU S006943929
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number VBE12-66S
Unit 1pc
Performance Low supply pressure High Vacuum Type (rated supply pressure: 0.35MPa)
Shape Square shape
Operating Temperature Limits 0 to 60°C
Nozzle Diameter 1.2
Fluid air
Working Pressure Range 0.15 to 0.7 MPa
Electric Rating 3A250V
Detection Method Diaphragm-Micro switch
Vacuum Pressure -92kPa
Set Pressure Range -20 to -66kPa
Lead Wire Approximately 300mm in length. White: COMMON, Red: NC, Black: NC.
Material (metal hood)/Processing Copper based metal not used specification
Differential Movement 22kPa
Suction Flow Rate 27L/min
Standard Supply Pressure 0.35MPa
Set Pressure Shipping/-53kPa
Air Supply Port Size P φ 6
Vacuum Port Size V phi 6
Precision ± 5 kPa
M Code 88063543
Berat (Kg) 1.2
Tanggal Produk Terdaftar 02 October 2018
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait