PISCO Hand Valve Straight B 3 Way Valve HV02-8W 1pc
Rp209.900
Persediaan
Spesifikasi Produk
| Model Number | HV02-8W |
|---|---|
| Unit | 1pc |
| Connection Diameter | Input side: R1/4, Output side: 8 |
| Operating Temperature Range | 0 to 60°C |
| Operating Pressure Range | 0 to 0.9MPa |
| Fluid | air |
| Appearance | Light gray |
| Valve Type | Three way valve |
| Vacuum Pressure | -100kPa |
| M Code | 87959374 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 October 2018 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.
Useable: Connection of the screw and tube
Useable: Connection of the screw and tube
Warning
L size is a reference dimension after tightening the screw.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan