PISCO Mini Type Hexagon Socket Headed Straight POC4-M5MW 1bag(10pcs)

#Nomor SKU S006834940
Wishlist
Rp339.900
Persediaan

Spesifikasi Produk

Model Number POC4-M5MW
Unit 1bag(10pcs)
Material Open ring/POM, resin body/PBT
Shape Hexagon socket headed straight
Type Mini type
Operating Temperature Range 0 to 60°C (without freezing)
Dimension L 12.6mm
Effective Sectional Area 5.1mm²
Maximum Working Pressure 1MPa
Dimension A (mm) 3
Connection Thread M5x0.8
Dimension B 15.6mm
Dimensions c 10.9mm
Tube Outside Diameter 4φ mm
Fluid air
Packing Normal packaging
Material (metal hood)/Processing Brass (electroless nickel plating)
Dimension P 8mm
Vacuum Pressure -100kPa
Opening Ring Dimensions 9.8x7.8mm
Color Open Ring/Resin Body: Light Gray
M Code 87951491
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 October 2018
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successful one-touch joint volume ratio of 40% smaller than the standard.
- Large selection of models, correspond to any air pressure piping
- Easy opening of the tube even in an ultra-small
- After installation, you can change the take-off angle of th
Warning
L size of the tapered screw type is a reference dimension after tightening the screw.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan