PISCO Throttle Valve PP Type Union Straight PJNMU6 1pc
Rp689.900
Persediaan
Spesifikasi Produk
| Model Number | PJNMU6 |
|---|---|
| Unit | 1pc |
| Conformity Tube Outside Diameter | 6φmm |
| Operating Temperature Range | 0 to 80°C (without freezing) |
| Maximum Working Pressure | 1.0MPa |
| Fluid | Air, water (conditioned), others (conditioned) |
| M Code | 17649652 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
use fluid is water, when other chemicals, please be sure to observe the following conditions. Water, when the liquid used is, please use the surge pressure at or below the maximum operating pressure. Water, when the liquid used, it is recommended the useKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan