PISCO Hand Valve Union Straight 2 Way Valve HV8-8-2 1pc

#Nomor SKU S006771687
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Model Number HV8-8-2
Unit 1pc
Material Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
Shape Hand Valve union straight 2 way Valve
Connection Diameter Input side: 8, Output side: 8
Operating Temperature Range 0 to 60°C
Valve Specification Two way valve
Operating Pressure Range 0 to 0.9MPa
Effective Sectional Area 8.7mm²
Fluid air
Dimension B2 27.7mm
Dimension B1 27.7mm
Dimension E1 17mm
Dimension E2 40.5nm
Dimension C1 18.1mm
Dimension C2 18.1mm
Dimension F1 18mm
Dimension F2 8mm
Compatible Tube Outer Diameter D1 8mm
Compatible Tube Outer Diameter D2 8mm
Color Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
TRUSCO Number 360-3300
M Code 10411974
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 October 2018
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It opens and closes the air pressure input to the device.
Useable: Connection of the tube and the tube
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait