PISCO Reducer PGJ8-4 1pc
Rp41.900
Persediaan
Spesifikasi Produk
| Model Number | PGJ8-4 |
|---|---|
| Unit | 1pc |
| Material | Metal part: brass+nickel plating. Resin body: Polybutylene terephthalate (PBT). Open ring: polyacetal (POM). Nipples: Nylon 11 |
| Shape | Reducer |
| Type | Standard type |
| Operating Temperature Range | 0 to 60°C (without freezing) |
| Effective Sectional Area | 4.5mm² |
| Maximum Working Pressure | 1MPa |
| Orifice Diameter | 2.8φ mm |
| Dimension E | 23.3mm |
| Dimension B | 40.2mm |
| Dimensions c | 14.9mm |
| Tube Outside Diameter | 4φ mm |
| Fluid | Air, water (conditioned) |
| Packing | Normal packaging |
| Dimension P | 12.5mm |
| Vacuum Pressure | -100kPa |
| Conformable Joint Diameter D2 | 8φ mm |
| RoHS Directive | Yes |
| Color | Open Ring/Resin Body: Black |
| TRUSCO Number | 290-9235 |
| M Code | 09148413 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 02 October 2018 |
| Terakhir Diperbaharui | 05 January 2026 |
Informasi Produk
Description
Be used for general air pressure piping, is the most standard one-touch fittings.
. Large selection of models, correspond to any air pressure piping.
. After installation, you can change the take-off angle of the tube. (Limited to the combination products
. Large selection of models, correspond to any air pressure piping.
. After installation, you can change the take-off angle of the tube. (Limited to the combination products
Warning
use fluid is the time of water, please use the surge pressure at or below the maximum operating pressure. General tap water is available. Please be sure to attach the insert ring.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan