Katayama Chain Sprocket New Jis Key Specification FBN40B Series (Dia.20mm) FBN40B27D20 1pc
Rp329.900
Persediaan
Spesifikasi Produk
| Model Number | FBN40B27D20 |
|---|---|
| Unit | 1pc |
| Material | Carbon steel for machine structural use |
| Number of Gears | 27.0 |
| Type | FBN Finished Bore Sprocket |
| Hardness | Tooth tip induction hardening |
| Dimension A (mm) | 7 |
| Boss BD | 63mm |
| Boss Length BL | 25mm |
| Set Screw | 6m |
| Using Chain | No.40 |
| Chain Pitch (mm) | 12.7 |
| Pitch | 109.40φ mm |
| Outside | 116φ mm |
| Keyway (b x t2) | 6x2.8mm |
| Sprocket Form | B type |
| Roller Outside Diameter (mm) | 7.92 |
| Roller link Inside Width (mm) | 7.95 |
| Tooth Width (mm) | 7.2 |
| Shaft Hole Diameter (mm) | 20 |
| TRUSCO Number | 273-2866 |
| M Code | 214541 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 02 October 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
FBN sprocket is KANA standard NK sprocket with shaft hole, key groove and finished product sprocket with further set screw processing. The quality is stable with high precision by the intensive production system with excellent equipment and thorough quali
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Katayama%20Chain%20Sprocket%20New%20Jis%20Key%20Specification%20FBN40B%20Series%20(Dia_20mm)%20FBN40B27D20%201pc/S006692122-1.jpg)