NOK Packing LBH Series LBH 180 194 7 9.5 1pc

#Nomor SKU S005988961
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Model Number LBH 180 194 7 9.5
Unit 1pc
Type Standard
Outer Diameter d (mm) 194
Width (mm) 7
Suitable fluid External dust
Classification Dust seal (integrated groove can be installed)
Operating Temperature Range (°C) -25 to +100
Width h (mm) 9.5
Material Nitrile rubber (A505)
Inner Diameter d (Φmm) 180
Part Number (NOK)CL0489C0
Nominal No. LBH-180A
M Code 35221374
Berat (Kg) 0.4
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a seal to prevent dust from entering from the outside to protect the equipment and maintain the function of the packing. It can be installed in the integrated groove. It is a double lip rubber single dust seal for the purpose of preventing oil from squeezing out. Since nitrile rubber and fluorine rubber are used as materials, it can be used in a wide range of temperatures.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan