NOK Packing LBH Series LBH 170 185 11 14 1pc

#Nomor SKU S005988934
Wishlist
Rp299.900
Persediaan

Spesifikasi Produk

Model Number LBH 170 185 11 14
Unit 1pc
Material Nitrile rubber (A505)
Suitable fluid External dust
Inner Diameter d (Φmm) 170
Width h (mm) 14
Part Number (NOK)CL0191C0
Outer Diameter d (mm) 185
Operating Temperature Range (°C) -25 to +100
Width (mm) 11
Classification Dust seal (integrated groove can be installed)
Type Standard
Nominal No. LBH-170A
M Code 35221347
Berat (Kg) 0.4
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a seal to prevent dust from entering from the outside to protect the equipment and maintain the function of the packing. It can be installed in the integrated groove. It is a double lip rubber single dust seal for the purpose of preventing oil from squeezing out. Since nitrile rubber and fluorine rubber are used as materials, it can be used in a wide range of temperatures.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan