NOK Packing LBH Series LBH 65 73 5 6.5 1pc

#Nomor SKU S005988703
Wishlist
Rp34.900
Persediaan

Spesifikasi Produk

Model Number LBH 65 73 5 6.5
Unit 1pc
Material Nitrile rubber (A505)
Suitable fluid External dust
Width (mm) 5
Classification Dust seal (integrated groove can be installed)
Operating Temperature Range (°C) -25 to +100
Width h (mm) 6.5
Outer Diameter d (mm) 73
Inner Diameter d (Φmm) 65
Part Number (NOK)CL0115C0
Type Standard
Nominal No. LBH-65
M Code 35221112
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a seal to prevent dust from entering from the outside to protect the equipment and maintain the function of the packing. It can be installed in the integrated groove. It is a double lip rubber single dust seal for the purpose of preventing oil from squeezing out. Since nitrile rubber and fluorine rubber are used as materials, it can be used in a wide range of temperatures.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan