NOK Packing LBH Series LBH 22 30 4.5 6 1pc
Rp20.900
Persediaan
Spesifikasi Produk
| Model Number | LBH 22 30 4.5 6 |
|---|---|
| Unit | 1pc |
| Outer Diameter d (mm) | 30 |
| Width h (mm) | 6 |
| Operating Temperature Range (°C) | -25 to +100 |
| Part Number | (NOK)CL0240C0 |
| Type | Standard |
| Material | Nitrile rubber (A505) |
| Inner Diameter d (Φmm) | 22 |
| Classification | Dust seal (integrated groove can be installed) |
| Suitable fluid | External dust |
| Width (mm) | 4.5 |
| Nominal No. | LBH-22 |
| M Code | 35220936 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 24 September 2018 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
It is a seal to prevent dust from entering from the outside to protect the equipment and maintain the function of the packing. It can be installed in the integrated groove. It is a double lip rubber single dust seal for the purpose of preventing oil from squeezing out. Since nitrile rubber and fluorine rubber are used as materials, it can be used in a wide range of temperatures.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan