NOK Packing LBH Series LBH 20 28 4.5 6 1pc

#Nomor SKU S005988518
Wishlist
Rp20.900
Persediaan

Spesifikasi Produk

Model Number LBH 20 28 4.5 6
Unit 1pc
ROHS Directive (Corresponding to 10 Substances) Correspondence
Inner Diameter d (Φmm) 20
Type Standard
Width h (mm) 6
Part Number (NOK)CL0017C0
Classification Dust seal (integrated groove can be installed)
Material Nitrile rubber (A505)
Outer Diameter d (mm) 28
Width (mm) 4.5
Operating Temperature Range (°C) -25 to +100
Suitable fluid External dust
Nominal No. LBH-20
M Code 35220927
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a seal to prevent dust from entering from the outside to protect the equipment and maintain the function of the packing. It can be installed in the integrated groove. It is a double lip rubber single dust seal for the purpose of preventing oil from squeezing out. Since nitrile rubber and fluorine rubber are used as materials, it can be used in a wide range of temperatures.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan