NOK Packing DKI Series DKI 150 170 10 14 1pc

#Nomor SKU S005988226
Wishlist
Rating:
93% of 100
(3)
Rp629.900
Persediaan

Spesifikasi Produk

Model Number DKI 150 170 10 14
Unit 1pc
Type Dust seal for reciprocating motion
Outer Diameter d (mm) 170
Suitable fluid External dust
Width h (mm) 14
Part Number (NOK)FD4615A0
Width (mm) 10
Inner Diameter d (Φmm) 150
Operating Temperature Range (°C) -35 to +100
Material Lip material / Iron rubber (U801) Metal ring material / Cold rolled steel sheet (SPCC)
M Code 35220622
Berat (Kg) 0.4
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a seal to prevent the intrusion of dust from the outside to protect the equipment and maintain the function of the packing. It is a standard type of dust seal with excellent dust resistance using iron rubber as the material.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk