NOK Packing DKI Series DKI 10 20 5 7 1pc
Rp43.900
Persediaan
Spesifikasi Produk
| Model Number | DKI 10 20 5 7 |
|---|---|
| Unit | 1pc |
| Type | Dust seal for reciprocating motion |
| Outer Diameter d (mm) | 20 |
| Inner Diameter d (Φmm) | 10 |
| Part Number | (NOK)FD0258A0 |
| Operating Temperature Range (°C) | -35 to +100 |
| Width h (mm) | 7 |
| Suitable fluid | External dust |
| Material | Lip material / Iron rubber (U801) Metal ring material / Cold rolled steel sheet (SPCC) |
| Width (mm) | 5 |
| M Code | 35220096 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 24 September 2018 |
| Terakhir Diperbaharui | 28 February 2026 |
Informasi Produk
Description
It is a seal to prevent the intrusion of dust from the outside to protect the equipment and maintain the function of the packing. It is a standard type of dust seal with excellent dust resistance using iron rubber as the material.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||