NOK O-Ring P Series Red Silicone (Oring) 4C-P110 R 1pc
Rp73.900
Persediaan
Spesifikasi Produk
| Model Number | 4C-P110 R |
|---|---|
| Unit | 1pc |
| Burr Dimensions (mm) | 0.16 or less |
| Material | VMQ-70 (4 types C) silicone rubber |
| Material Symbols | S503 |
| Type | For fixing P type / for exercise |
| Operating Temperature Range (°C) | -48 to 200(MAX220) |
| Wire Diameter (mm) | 5.7±0.13 |
| Color | Red |
| Outer Diameter (φmm) | 121 |
| Hardness (Durometer A) | 70 ( ± 5) |
| Inner diameter do (Φmm) | 109.6(±1.36) |
| Part Number | CO0070L |
| M Code | 35216587 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 24 September 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
In addition to heat resistance and cold resistance, it has excellent lubrication oil resistance and water resistance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||