NOK O-Ring G Series (for fixed use) (Oring) G60 1pc

#Nomor SKU S005951259
Wishlist
Rating:
100% of 100
(2)
Rp9.900
Persediaan

Spesifikasi Produk

Model Number G60
Unit 1pc
Hardness 70(±5)°
Type For fixing G type
Inner Diameter (Φmm) 59.4
Heat Resistance Temperature (°C) 100
Outer Diameter (φmm) 65.6
Material Symbols (JIS) Type 1A (NOK) A305
Burr Dimensions (mm) 0.12 or less
Material NBR-70-1 (Type 1 A) NBR nitrile rubber
Wire Diameter (mm) 3.1±0.1
Part Number CO0207A
M Code 00482413
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk