NOK O-Ring G Series (for fixed use) (Oring) G165 1pc

#Nomor SKU S005951000
Wishlist
Rating:
100% of 100
(1)
Rp55.900
Persediaan

Spesifikasi Produk

Model Number G165
Unit 1pc
Material NBR-70-1 (Type 1 A) NBR nitrile rubber
Burr Dimensions (mm) 0.16 or less
Material Symbols (JIS) Type 1A (NOK) A305
Inner Diameter (Φmm) 164.3
Wire Diameter (mm) 5.7±0.13
Type For fixing G type
Outer Diameter (φmm) 175.7
Hardness 70(±5)°
Heat Resistance Temperature (°C) 100
Part Number CO0228A
M Code 00482167
Berat (Kg) 0.1
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An O-ring is an annular packing with an O-shaped (circular) cross section, which is generally mounted in a groove and compressed appropriately to be used as a seal for a wide variety of fluids such as oil, water, air, and gas.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk