Oil seals are used for automobile engines and geared motors, and are designed mainly to prevent oil leakage from the end of a rotating shaft, or dust intrusion from the outside air.
Oil seals serve to prevent the leakage not only of lubricants, but also water, chemicals, and gas from "gaps" in machinery. Oil seals also serve to prevent the intrusion of dust, soil and sand from the outside air.
Oil seals are indispensable sealing devices and are used in various fields, including automobiles, aircraft, boats and ships, railroad vehicles, construction machinery, farm machinery, petrochemical plants, and electrical home appliances.
Japan's history of oil seals is, in effect, NOK's history of oil seals. NOK has always produced stable, high-quality products based on its unique principle of sealing.
NOK Oil Seal (Sil Oli) VC12224 1pc
Rp20.900
Persediaan
Spesifikasi Produk
| Model Number | VC12224 |
|---|---|
| Unit | 1pc |
| Outer Diameter d (mm) | 22 |
| Shaft Diameter d (ɸ mm) | 12 |
| Width b (mm) | 4 |
| Material | NBR (nitrile rubber) |
| Type | VC |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 45987767 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 24 September 2018 |
| Terakhir Diperbaharui | 07 February 2026 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NOK%20Oil%20Seal%20(Sil%20Oli)%20VC12224%201pc/09S005945009-3.jpg)